Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 19 3/4 in Dia, Black
Mfr # 9017704
Zoro # G501866102
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021517
- Material Polypropylene
- Width 20 in
- Length 20 in
- Features Easy Installation, Optimal Operation with Tennant Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017704
- Zoro # G501866102
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Width | 20 in |
Length | 20 in |
Trim Length | 20 in |
Brush Diameter | 19 3/4 in |
Fits Machine Size | 20 in |
Details
Item | Rotary Brush |
For Use With | 9021517 |
Material | Polypropylene |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Bristle Color | Black |
Bristle Material | Polypropylene |
Shape | Round |
Compatible with Manufacturer Part Number | T290 |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 19 3/4 in, Trim Length 20 in, Compatible with Manufacturer Part Number T290, Features Easy Installation, Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 8002 (UNS 8002)
- PERFEX Truclean Twin 3" Casters/Wheels With Bra (22-40)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- CLAIRE Citra Gloss All Surface Duster & Polish, 20oz (CL814-1)
- TENNANT Wire Brush (28002)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87097)
- TENNANT Drain Cap Assembly (1008639)
- TENNANT Nylon Scrubbing Brush (1220226)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- Tennant Floor Scrubber Parts