Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 19 3/4 in Dia, Black
Mfr # 9017703
Zoro # G701866070
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021517
- Features Easy Installation, Optimal Operation with Tennant Machines
- Material Polypropylene
- Length 20 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9017703
- Zoro # G701866070
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 20 in |
Width | 20 in |
Fits Machine Size | 20 in |
Trim Length | 20 in |
Brush Diameter | 19 3/4 in |
Details
Item | Rotary Brush |
For Use With | 9021517 |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Material | Polypropylene |
Application | Cleaning, Scrubbing |
Accessory Type | Brush |
Compatible with Manufacturer Part Number | T290 |
Bristle Material | Polypropylene |
Shape | Round |
Bristle Color | Black |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 19 3/4 in, Trim Length 20 in, Compatible with Manufacturer Part Number T290, Features Easy Installation, Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (71503/29603)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09605), White, 11.0" x 7.63" x 6.0" (Qty 1) (09605)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- TENNANT Power Cord, 25 ft, Use w/4VDU7 (130222)
- TENNANT Tire Assembly, 6 in L, Blk (1059343)
- TENNANT Ignition Key (607821)
- TENNANT Wet and Dry Tool Kit (605178)
- TENNANT Air Filter, 7 7/8 in L, Blk/Grn (361201)
- TENNANT Side Sweeping Brush (80042)
- GEC Replacement Coupling 58 - 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- Tennant Floor Scrubber Parts