Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 18 in Dia, White
Mfr # 1220191
Zoro # G4619752
product price: $424.80
/ea
Free Shipping & Returns
$424.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With Mfr. No. T16
- Trim Length 1 7/8 in
- Bristle Color White
- Application Polishing, Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1220191
- Zoro # G4619752
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1 7/8 in |
Brush Diameter | 18 in |
Fits Machine Size | 36 in |
Details
Material | Nylon |
For Use With | Mfr. No. T16 |
Bristle Color | White |
Item | Rotary Brush |
Application | Polishing, Scrubbing |
Bristle Material | Nylon |
Shape | Round |
Includes | (1) Brush |
Features | Will Not Scratch Tile Terrazzo or Coated Surfaces |
Compatible with Manufacturer Part Number | 5680, 5700, T16 |
Description
Rotary Brush, Application Polishing, Scrubbing, Fits Machine Size 36 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 18 in, Trim Length 1 7/8 in, Compatible with Manufacturer Part Number 5680, 5700, T16, Features Will Not Scratch Tile Terrazzo or Coated Surfaces, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE SANDING DISC 100GRIT 5PK (SD100-5)
- PFERD Microabrasive Silicate Tube Brush - .125 Dia., 4" OAL (84076)
- MARCO #4 All Poly TC NPS Nozzle - 1/4" (10TC4UN)
- GLOBAL INDUSTRIAL 20 Dominator Extra Heavy Duty Stripping Pad, 430520, 5PK (261165PL)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- UNITED ABRASIVES/SAIT SAIT 03373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03373)
- Tennant Wire Wheel Brushes