Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 18 in Dia, Black
Mfr # 1220188
Zoro # G4619664
product price: $331.90
/ea
Free Shipping & Returns
$331.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Bristle Material Polypropylene
- Application Sweeping
- For Use With Mfr. No. T16
- Trim Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1220188
- Zoro # G4619664
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1 3/4 in |
Fits Machine Size | 36 in |
Brush Diameter | 18 in |
Details
Material | Polypropylene |
Bristle Material | Polypropylene |
Application | Sweeping |
For Use With | Mfr. No. T16 |
Bristle Color | Black |
Item | Rotary Brush |
Includes | (1) Brush |
Features | For Indoor or Outdoor Use |
Compatible with Manufacturer Part Number | 5680, 5700, T16 |
Shape | Round |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 36 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 18 in, Trim Length 1 3/4 in, Compatible with Manufacturer Part Number 5680, 5700, T16, Features For Indoor or Outdoor Use, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758953)
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90117)
- Tennant Wire Wheel Brushes