Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 14 in Dia, Gray
Mfr # 1220239
Zoro # G4619585
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T20
- Bristle Color Gray
- Application Scrubbing
- Trim Length 1 7/8 in
- Includes (3) Brushes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1220239
- Zoro # G4619585
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1 7/8 in |
Fits Machine Size | 36 in |
Brush Diameter | 14 in |
Details
Item | Rotary Brush |
For Use With | T20 |
Bristle Color | Gray |
Application | Scrubbing |
Includes | (3) Brushes |
Compatible with Manufacturer Part Number | 5680, 5700, T20 |
Shape | Round |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Description
Rotary Brush, Application Scrubbing, Fits Machine Size 36 in, Shape Round, Bristle Color Gray, Brush Diameter 14 in, Trim Length 1 7/8 in, Compatible with Manufacturer Part Number 5680, 5700, T20, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines, Includes (3) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- PFERD 3/16" Pencil End Brush, 1/4" Shank - 3/8" Trim, .012 CS Wire, 3-3/8" OAL (82941)
- FLEX-HONE TOOL BC58400BC FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC58400BC)
- ALC Abrasive Strainer Standard (41905)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Knot Wire Cup Brush Carbon Steel 14000 rpm 1 pc (70184609149)
- Tennant Wire Wheel Brushes