Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 13 3/4 in Dia, Black
Mfr # 9017816
Zoro # G401866103
Free Shipping & Returns
$153.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021518
- Material Polypropylene
- Width 14 3/10 in
- Features Easy Installation, Optimal Operation with Tennant Machines
- Application Cleaning, Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 9017816
- Zoro # G401866103
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Width | 14 3/10 in |
Length | 14 7/10 in |
Brush Diameter | 13 3/4 in |
Trim Length | 14 3/4 in |
Fits Machine Size | 28 in |
Details
Item | Rotary Brush |
For Use With | 9021518 |
Material | Polypropylene |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Accessory Type | Brush |
Shape | Round |
Compatible with Manufacturer Part Number | T390 |
Bristle Material | Polypropylene |
Bristle Color | Black |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 28 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 13 3/4 in, Trim Length 14 3/4 in, Compatible with Manufacturer Part Number T390, Features Easy Installation, Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX S-Bag Classic Paper Vacuum Bag For Bag 5 pk, 5PK (EL200G)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- DRAINBO Drainbo 41564 1 Gallon Professional Drain Treatment and Cleaner (41564)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- TENNANT Polypropylene Brush (1037277)
- TENNANT Tire Assembly, 6 in L, Blk (1059343)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87097)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- TENNANT Power Cord, 50 ft. (130250)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- NOBLES Abrasive Bristle Scrub Brush (1037278)
- Tennant Floor Scrubber Parts