Shop All Squeegee Parts
Tennant
R/L Squeegee Blade, 38 1/4 in L, Ivory
Mfr # 1031823
Zoro # G4612789
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Polyurethane
- Overall Length 38 1/4 in
- For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
- Series M20, M30, T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1031823
- Zoro # G4612789
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Overall Length | 38 1/4 in |
Fits Machine Size | 40 in, 48 in, 54 in, 56 in, 62 in, 64 in |
Details
Color | Ivory |
Material | Polyurethane |
Item | Right/Left Side Squeegee Blade |
For Use With | Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers |
Series | M20, M30, T20 |
Features | Chemical Resistant |
Accessory Type | Right/Left Side Squeegee Blade |
Product Type | Side Squeegee Blade |
Description
Right/Left Side Squeegee Blade, Product Type Side Squeegee Blade, Material Polyurethane, Overall Length 38 1/4 in, Diameter Not Applicable, Color Ivory, Fits Machine Size 40 in, 48 in, 54 in, 56 in, 62 in, 64 in, Features Chemical Resistant, For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers, Includes Not Applicable, Series M20, M30, T20, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- NORAMCO TRASH BAG BLK 33G 200CT (RT-3339-XH)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- LIBMAN COMMERCIAL Microfiber Window Washer, 6PK (193)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Front Linard Squeegee Blade, 42-19/32"L (1200383)
- TENNANT Urethane Middle Squeegee Blade (1245933)
- TENNANT Front Squeegee Blade (222381)
- TENNANT Rear Squeegee Blade, Red (1253442)
- TENNANT Polyurethane Rear Squeegee (1232635)
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- Tennant Squeegee Parts