Shop All Floor Scrubber Parts
Tennant
Ride-On Sweeper Tire, 3 1/2 in L, Blk
Mfr # 369345
Zoro # G9214281
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compact Ride-On Sweepers; Industrial Strength Floor Scrubbers; Walk-Behind Floor Scrubbers
- Material Rubber
- Accessory Type Ride-On Sweeper Tire
- Diameter 12 1/4 in
- Series 5680, 5700, 6200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 369345
- Zoro # G9214281
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Diameter | 12 1/4 in |
Fits Machine Size | 30 in, 38 in |
Overall Length | 3 1/2 in |
Details
Item | Ride-On Sweeper Tire |
For Use With | Compact Ride-On Sweepers; Industrial Strength Floor Scrubbers; Walk-Behind Floor Scrubbers |
Material | Rubber |
Accessory Type | Ride-On Sweeper Tire |
Series | 5680, 5700, 6200 |
Product Type | Sweeper Tire |
Color | Black |
Description
Ride-On Sweeper Tire, Product Type Sweeper Tire, Material Rubber, Overall Length 3 1/2 in, Diameter 12 1/4 in, Color Black, Fits Machine Size 30 in, 38 in, Features Not Applicable, For Use With Compact Ride-On Sweepers; Industrial Strength Floor Scrubbers; Walk-Behind Floor Scrubbers, Includes Not Applicable, Series 5680, 5700, 6200, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- VIKAN 50" Color Coded Handle, 1 in Dia, Red, Aluminum (29584)
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Orange (31997)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Drain Hose Assembly (1007072)
- TENNANT Power Cord (610974)
- TENNANT Nylon Scrubbing Brush (1220225)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- SANITAIRE Front Wheel (39173A119N)
- Tennant Floor Scrubber Parts