Shop All Floor Scrubber Parts
Tennant
Recovery Filter, 3 3/4 in W
Mfr # 1237769
Zoro # G9213870
$44.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1231845, 1237770, 9016402
- Overall Width 3 3/4 in
- Product Type Recovery Tank Filter
- Fits Machine Size 18 in, 24 in
- Compatible with Manufacturer Part Number 1231845, 1237770, 9016402
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1237769
- Zoro # G9213870
- Country of Origin Netherlands
- Category Floor Scrubber Parts
Dimensions
Overall Width | 3 3/4 in |
Fits Machine Size | 18 in, 24 in |
Details
Item | Recovery Filter |
For Use With | 1231845, 1237770, 9016402 |
Product Type | Recovery Tank Filter |
Compatible with Manufacturer Part Number | 1231845, 1237770, 9016402 |
Description
Recovery Filter, Product Type Recovery Tank Filter, Diameter Not Applicable, Overall Width 3 3/4 in, Fits Machine Size 18 in, 24 in, Compatible with Manufacturer Part Number 1231845, 1237770, 9016402, Compatible with Grainger Part Number 406F14, 488Z12, 54DC45, Features Not Applicable, For Use With 1231845, 1237770, 9016402, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- BETCO Graffiti Remover, 15 fl oz (0.5 quart) 12 PK (BET0152300CT)
- ATRIX Atrix Backpack Series Furniture Nozzle (BP40)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- TENNANT Rotary Brush, 13 3/4 in Dia, Black (9017816)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- TENNANT Ignition Key, PK2 (1017696)
- TENNANT Nylon Scrubbing Brush (1016764)
- OSBORN Channel Clip (0007510300)
- Tennant Floor Scrubber Parts