Shop All Squeegee Parts
Tennant
Rear Urethane Squeegee Blade, 60"L
Mfr # 71354
Zoro # G9416741
product price: $589.20
/ea
Free Shipping & Returns
$589.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Urethane
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Natural
- FDA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 71354
- Zoro # G9416741
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Blade Width | 62 in |
Details
Squeegee Blade Material | Urethane |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Natural |
FDA Compliant | Yes |
Item | Replacement Squeegee Blade |
Application | Replacement Squeegee Blade |
Chemical Resistant | Yes |
Series | Tennant |
For Use With | Mfr. No. 7400 |
Blade Shape | Straight |
Resistance Properties | Chemical Resistant |
Product Type | Rear Squeegee Blade |
Blade Material | Polyurethane |
Standards | FDA Compliant |
Description
Replacement Squeegee Blade, Product Type Rear Squeegee Blade, Blade Material Polyurethane, Blade Shape Straight, Blade Width 62 in, Color Natural, FDA Compliant Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Color Coding System No, Resistance Properties Chemical Resistant, Series Tennant, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Refuse Container Utility Dolly, 300 lb Capacity, 22" Diameter, Gray (3485200)
- DRILLBRUSH Drill Brush Power Scrubber - Kitchen Cleaning - Dish Brush - Pots and (O-S-GR-QC-DB)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz, PK2 (19200-96085)
- ATRIX Ergo Backpack HEPA Vacuum (BP50-G)
- TENNANT Gum Rubber Rear Squeegee (1232629)
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- TENNANT Outside Squeegee Blade (1245932)
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Rear Squeegee Blade, Red (1253442)
- REMCO VIKAN Yellow 20" Replacement Squeegee Blade (77336)
- Tennant Squeegee Parts