Shop All Squeegee Parts
Tennant
Rear Squeegee Blade, 5 1/4 ft L, Red
Mfr # 1035052
Zoro # G4620005
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Rubber
- Overall Length 5 1/4 ft
- For Use With Ride-On Sweeper-Scrubbers
- Series M30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1035052
- Zoro # G4620005
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Overall Length | 5 1/4 ft |
Fits Machine Size | 48 in |
Details
Color | Red |
Material | Rubber |
For Use With | Ride-On Sweeper-Scrubbers |
Series | M30 |
Item | Rear Squeegee Blade |
Product Type | Rear Squeegee Blade |
Description
Rear Squeegee Blade, Product Type Rear Squeegee Blade, Material Rubber, Overall Length 5 1/4 ft, Diameter Not Applicable, Color Red, Fits Machine Size 48 in, Features Not Applicable, For Use With Ride-On Sweeper-Scrubbers, Includes Not Applicable, Series M30, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOR BLASTER ODOR ABSORBER GEL 14OZ (4119D)
- SIMPLE GREEN Cleaner and Degreaser, Original, 1 gal, Bottle (13005)
- ZENNA HOME Freestanding Utility Laundry Tub with Pull-Out Faucet, White (ELT2006W)
- REJUVENATE Rejuvenate 1005756 6 x 17 in. Microfiber Floor Cloth (1005756)
- TENNANT Rear Squeegee Blade, Red (1253442)
- TENNANT Gum Rubber Rear Squeegee (1232629)
- TENNANT Rear Squeegee End Gasket, 3 3/8 in L, Red (83874)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- TENNANT Front Squeegee Blade (222381)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- MINUTEMAN SQUEEGEE - FRONT .125in FLAT URE, FITS (172272)
- Tennant Squeegee Parts