Shop All Squeegee Parts
Tennant
Rear Squeegee Blade
Mfr # 222382
Zoro # G5914596
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MV-5700-0001
- For Use With 4VDR8, 4VDT1
- Type Linatex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 222382
- Zoro # G5914596
- Country of Origin Malaysia
- Category Squeegee Parts
Details
Item | Rear Squeegee Blade |
For Use With Mfr. Model Number | MV-5700-0001 |
For Use With | 4VDR8, 4VDT1 |
Type | Linatex |
Description
Rear Squeegee Blade, Linatex, For Use With 4VDR8, 4VDT1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 oz. Clear Trigger Spray Bottle, 12 Pack (120898)
- TENNANT Vacuum Belt (9009085)
- TOUGH GUY Wire Battery Brush, 3 3/4 in L Handle, Black, Oil Tempered Steel, 5 1/2 in L Overall (2ZPD3)
- ERGODYNE Ergodyne„¢ ProFlex®390 Extra Large Kneeling Pad 1" Thick 18" x 36" Black (18390)
- TENNANT Outside Squeegee Blade (1245932)
- TENNANT Front Squeegee Blade (222381)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- TENNANT Squeegee Blade, Use w/5PFT5 (603659)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223124)
- Tennant Squeegee Parts