Shop All Squeegee Parts
Tennant
Rear Linatex Squeegee Blade, 38-5/16"L
Mfr # 1031331
Zoro # G9416732
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Red
- FDA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1031331
- Zoro # G9416732
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Blade Width | 54 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Red |
FDA Compliant | Yes |
Chemical Resistant | Yes |
Item | Replacement Squeegee Blade |
Application | Replacement Squeegee Blade |
For Use With | Mfr. No. M20, T20 |
Series | Tennant |
Standards | FDA Compliant |
Blade Shape | Straight |
Compatible Manufacturer Part Number | M20, M30, T20 |
Product Type | Rear Squeegee Blade |
Blade Material | Linatex |
Resistance Properties | Chemical Resistant |
Description
Replacement Squeegee Blade, Product Type Rear Squeegee Blade, Blade Material Linatex, Blade Shape Straight, Blade Width 54 in, Color Red, FDA Compliant Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number M20, M30, T20, Color Coding System No, Resistance Properties Chemical Resistant, Series Tennant, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- RUBBERMAID COMMERCIAL Brute Receptacle Caddy Bag, Ylw, Vinyl (FG264200YEL)
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- BARE GROUND 40Lb Box Pool Cal Flake (PCAL-40)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- TENNANT Gum Rubber Rear Squeegee (1232629)
- TENNANT Rear Squeegee Blade (222382)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- Tennant Squeegee Parts