Shop All Vacuum Filters
Tennant
Pre-Filter, Use w/4VDW6
Mfr # 1016249
Zoro # G5933627
product price: $16.20
/ea
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 614213
- Material Synthetic Fiber
- For Use With 4VDW6
- Filter Type Pre-Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1016249
- Zoro # G5933627
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Synthetic Fiber PreFilter |
For Use With Mfr. Model Number | 614213 |
Material | Synthetic Fiber |
For Use With | 4VDW6 |
Filter Type | Pre-Filter |
Description
Pre-Filter, For Use With 4VDW6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- BRUSKE Broom Handle (6332)
- BETCO Floor Sealer, 1-Gallon, Ready-To-Use Liquid - 128 fl oz (6070400)
- ECOSAFE-6400 35 gal Trash Bags, 33 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 90 PK (HB3348-8)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT Filter, Exhaust Filter (9009072)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037209AM)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- Tennant Vacuum Filters