Shop All Carpet Extractors & Accessories
This Product is Discontinued
Tennant
Power Spray Wand, 37 In. L, 7 In.W, Metal (Discontinued)
Mfr # 200550
Zoro # G5771927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 37 in
- Width 7 in
- For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280
- Material metal
- Accessory Type Power Spray Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 200550
- Zoro # G5771927
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Length | 37 in |
Width | 7 in |
Details
Item | Power Spray Wand |
For Use With | 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280 |
Material | metal |
Accessory Type | Power Spray Wand |
Description
Power Spray Wand, Length 37 in, Width 7 in, For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.