Shop All Floor Scrubber Parts
Tennant
Power Cord, 75 ft, Use w/4VDU1
Mfr # 130229
Zoro # G5890893
product price: $156.80
/ea
Free Shipping & Returns
$156.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDU1
- For Use With Mfr. Model Number 608352
- Type 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 130229
- Zoro # G5890893
- Country of Origin Cambodia
- Category Floor Scrubber Parts
Details
Item | Power Cord |
For Use With | 4VDU1 |
For Use With Mfr. Model Number | 608352 |
Type | 75 ft |
Description
Power Cord, 75 ft., For Use With 4VDU1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR5)
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937102)
- SIMPLE GREEN Simple Green Lime Scale Remover, 1 Ga. (1710000650128)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246591)
- TENNANT Rear Blade Kit, 11 in L, Red (KTRI06149)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- TENNANT Squeegee, 2 3/4 in L, Red (9017694)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- TENNANT Extraction Floor Tool (1058735)
- GOFER PARTS Replacement Squeegee - Front For Nilfisk/Advance VF82062L (GSQ1089BX)
- Tennant Floor Scrubber Parts