Shop All Floor Scrubber Parts
Tennant
Power Cord, 50 ft, Use w/4VDW1
Mfr # 130219
Zoro # G6030516
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDW1
- Type 50 ft
- For Use With Mfr. Model Number 9007457
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 130219
- Zoro # G6030516
- Country of Origin Cambodia
- Category Floor Scrubber Parts
Details
Item | Power Cord |
For Use With | 4VDW1 |
Type | 50 ft |
For Use With Mfr. Model Number | 9007457 |
Description
Power Cord, 50 ft., For Use With 4VDW1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 20 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments (CMXEVBE17596)
- CLOROX Fresh Scent Disinfecting Wipes 75 pk, 75PK (01656)
- RUBBERMAID Lid F/10Gl Cangray (260900GRAY)
- WINDEX Towels & Wipes, White, Cloth, 38 Wipes, Unscented (00019800002961)
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35324)
- TENNANT Power Cord (1042403)
- TENNANT Extraction Hand Tool (1058747)
- TENNANT Nylon Brush (1016810)
- TENNANT Squeegee, 2 1/4 in L, Red (9017760)
- GUARDAIR Mac Vac Replacement Gasket (MV2000G)
- Tennant Floor Scrubber Parts