Shop All Floor Scrubber Parts
Tennant
Power Cord, 50 ft.
Mfr # 130250
Zoro # G5898487
product price: $93.90
/ea
Free Shipping & Returns
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDU2, 4VDU3, 4VDU4, 5PFT2, 5PFT3
- Type 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 130250
- Zoro # G5898487
- Country of Origin Cambodia
- Category Floor Scrubber Parts
Details
Item | Power Cord |
For Use With | 4VDU2, 4VDU3, 4VDU4, 5PFT2, 5PFT3 |
Type | 50 ft |
Description
Power Cord, 50 ft., For Use With 4VDU2, 4VDU3, 5PFT2, 5PFT3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER TaskVac Type-B Allergen Bags, Type B, 3 PK (HVR4010103B)
- SPRAYWAY Lemon Scent Furniture Polish 16 oz Spray (SW012R)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 14 microns, Clear, 250 PK (VALH3340N16)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.18 (36XX48)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- TENNANT Drain Hose Assembly, W/4VDT8 (1010143)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- TENNANT Rotary Brush, 26 in Dia, White (1041102)
- DAYTON Clear Filter Bowl (31UK35)
- Tennant Floor Scrubber Parts