Shop All Floor Scrubber Parts
Tennant
Power Cord, 25 ft.
Mfr # 130694
Zoro # G5874041
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDU9, 4VDV2
- For Use With Mfr. Model Number 9007626
- Type 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 130694
- Zoro # G5874041
- Country of Origin Cambodia
- Category Floor Scrubber Parts
Details
Item | Power Cord |
For Use With | 4VDU9, 4VDV2 |
For Use With Mfr. Model Number | 9007626 |
Type | 25 ft |
Description
Power Cord, 25 ft., For Use With 4VDU9, 4VDV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cleaning Pad, Hook and Loop Attachment, For Versa Cordless Power Cleaner (PC365-3)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (FGC15306BL00)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370009)
- TENNANT Drain Hose Assembly (1007072)
- TENNANT Nylon Brush (1016810)
- TENNANT Rotary Brush, 26 in Dia, White (1041102)
- TENNANT Nylon Scrubbing Brush (1220238)
- TENNANT Power Cord, 50 ft, Use w/4VDW1 (130219)
- Tennant Floor Scrubber Parts