Shop All Carpet Extractors & Accessories
This Product is Discontinued
Tennant
Portable Carpet Spotter, 2 gal, 115V (Discontinued)
Mfr # 9007629
Zoro # G2955312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 4 in
- Power Source 115V
- Solution Tank Capacity 2 gal
- Recovery Tank Capacity 2 gal
- Material Rotational Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9007629
- Zoro # G2955312
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 25 ft |
Details
Item | Portable Carpet Spotter |
Cleaning Path | 4 in |
Power Source | 115V |
Solution Tank Capacity | 2 gal |
Recovery Tank Capacity | 2 gal |
Material | Rotational Molded |
Pump Pressure | 30 psi |
Vacuum Motor | 2 Stage, 1.12 hp |
Includes | 8 ft Hose, Cart, Hand Tool |
Features | Ideal For Small Stains and Soil Concentrations, Easy To Transport, Weigh Only 18 lb Recover Water Easily with the 1.12 hp Vacuum Motor |
Description
Portable Carpet Spotter, Cleaning Path 4 in, Power Source 115V, Solution Tank Capacity 2 gal, Recovery Tank Capacity 2 gal, Pump Pressure 30 psi, Vacuum Motor 2 Stage, 1.12 hp, Material Rotational Molded, Cord Length 25 ft, Features Easy To Transport, Ideal For Small Stains and Soil Concentrations, Recover Water Easily with the 1.12 HP Vacuum Motor, Weighs Only 18 lb, Standards -, Includes 8 ft Hose, Cart, Hand Tool
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.