Shop All Vacuum Bags
Tennant
Paper Vacuum Bags, Paper/Ply, 10 PK
Mfr # 1067455
Zoro # G8546072
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper/Ply
- Bag Type Paper/Ply
- Width 4.72"
- Length 15.6"
- For Use With 4VDW2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1067455
- Zoro # G8546072
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 4.72" |
Length | 15.6" |
Details
Material | Paper/Ply |
Bag Type | Paper/Ply |
Item | Paper Vacuum Bags |
For Use With | 4VDW2 |
Fits Vacuum Models | 4VDW2 |
Description
Fits Vacuum Models 4VDW2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- FRESH PRODUCTS ourfresh Dispenser, 5.34 x 1.6 x 5.34, White (OFCAB-000I012M)
- KRUD KUTTER Cleaner/Degreaser, 1 Gal Jug, Liquid (KK01)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- TENNANT Vacuum Bag, HEPA, 6 PK (9009005)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- TENNANT Vacuum Bag, HEPA, 10 PK (9009236)
- TENNANT Vacuum Bag, 10 PK (9009003)
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- Tennant Vacuum Bags