Shop All Vacuum Bags
Tennant
Paper Vacuum Bags, 10 PK
Mfr # 1067678
Zoro # G8546097
product price: $17.50
/pk 10, $1.75/ea
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- For Use With 10D947
- Width 5.9"
- Length 18.1"
- Fits Vacuum Models 10D947
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1067678
- Zoro # G8546097
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 5.9" |
Length | 18.1" |
Details
Material | Paper |
Item | Paper Vacuum Bags |
For Use With | 10D947 |
Fits Vacuum Models | 10D947 |
Description
Fits Vacuum Models 10D947, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (ANT120TF)
- MILWAUKEE TOOL 1-7/8" Round Brush Tool (49-90-1981)
- F H P LP O-Cedar Toilet Bowl Brush With Caddy (135933)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- TENNANT Filter Bag, 10 PK (1001923)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TENNANT Vacuum Bag, 10 PK (9018692)
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- TENNANT Vacuum Bag, 10 PK (9009003)
- NILFISK/ADVANCE BAG 10-PACK - CarpetMaster, Spectrum S12, D12, S15 (1471058500)
- Tennant Vacuum Bags