Shop All Floor Scrubbers
Tennant
Pad Driver, Machine Size 28"
Mfr # 1221839
Zoro # G9887958
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 28 in
- Block Size 28"
- For Use With Mfr. No. MV-SS500-0034, MV-SS500-0035
- Pad Size 28 in
- Size 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1221839
- Zoro # G9887958
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 28 in |
Block Size | 28" |
Pad Size | 28 in |
Size | 28 in |
Bristle Dia. | 0.035" |
Pad/Brush Size | 28 in |
Overall Width | 14 in |
Overall Length | 28 in |
Fits Machine Size | 28 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. MV-SS500-0034, MV-SS500-0035 |
Material | Polyethylene Rotomold |
Color | Red |
Accessory Type | Pad Driver |
Shape | Rectangular |
Compatible with Manufacturer Part Number | MV-SS500-0034, MV-SS500-0035 |
Speed - Maximum | 2,200 RPM |
Thickness | 7 5/16 in |
Product Type | Pad Driver |
Description
Pad Driver, Color Red, Diameter Not Applicable, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size 28 in, Shape Rectangular, Speed - Maximum 2,200 RPM, Fits Machine Size 28 in, Compatible Grainger Part Number 53TX67, 53TX68, Includes Not Applicable, Thickness 7 5/16 in, Compatible with Manufacturer Part Number MV-SS500-0034, MV-SS500-0035, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA COMPOST STARTER 4LB (CS4)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- GOJO reg LTX12 Pomeberry Foam Handwash Refill, Light Blue (GOJ191602)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1011456)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- Tennant Floor Scrubbers