Shop All Floor Scrubbers
Tennant
Pad Driver, Machine Size 28"
Mfr # 1220220
Zoro # G9888195
product price: $312.00
/ea
Free Shipping & Returns
$312.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 26 in
- Pad Size 13 in
- Block Size 13-7/16"
- For Use With Mfr. No. MV-SS500-0025, MV-SS500-0026
- Bristle Dia. 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1220220
- Zoro # G9888195
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 26 in |
Pad Size | 13 in |
Block Size | 13-7/16" |
Bristle Dia. | 0.035" |
Size | 13 in |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 26 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. MV-SS500-0025, MV-SS500-0026 |
Includes | (2) Pads |
Color | Gray |
Material | Polyethylene Rotomold |
Accessory Type | Pad Driver |
Speed - Maximum | 220 RPM |
Shape | Round |
Compatible with Manufacturer Part Number | MV-SS500-0025, MV-SS500-0026 |
Thickness | 9 7/16 in |
Product Type | Pad Driver |
Description
Pad Driver, Color Gray, Diameter 13 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 220 RPM, Fits Machine Size 26 in, Compatible with Grainger Part Number 53TX59, 53TX60, Includes (2) Pads, Thickness 9 7/16 in, Compatible with Manufacturer Part Number MV-SS500-0025, MV-SS500-0026, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- BEST SANITIZERS 1 gal. Foam Hand Soap Cartridge (SO10025)
- DAWN Ultra Antibacterial Dishwashing Liquid, Orange Scent, 38 oz Bottle, , 8PK (01659)
- TORK Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 610 Sheets, 121202 (121202)
- TENNANT Floor Scrubber, 13 gal, 20 in Path (9022000)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- Tennant Floor Scrubbers