Shop All Floor Scrubbers
Tennant
Pad Driver, Machine Size 26", PK2
Mfr # 1232613
Zoro # G9888061
Free Shipping & Returns
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 18 in
- For Use With Mfr. No. 1231845
- Pad Size 9 in
- Bristle Color Blue
- Block Size 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1232613
- Zoro # G9888061
- Country of Origin Netherlands
- Category Floor Scrubbers
Dimensions
Machine Size | 18 in |
Pad Size | 9 in |
Block Size | 8-1/2" |
Bristle Dia. | 0.035" |
Pad/Brush Size | 9 1/4 in |
Diameter | 9 1/4 in |
Fits Machine Size | 18 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. 1231845 |
Bristle Color | Blue |
Includes | (2) Driver Pads |
Color | Gray |
Material | Polyethylene Rotomold |
Accessory Type | Pad Driver |
Speed - Maximum | 350 RPM |
Application | Cleaning, Scrubbing |
Shape | Round |
Compatible with Manufacturer Part Number | 1231845, 1235203, 9016402 |
Product Type | Pad Driver |
Description
Pad Driver, Color Gray, Diameter 9 1/4 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 1/4 in, Shape Round, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 406F14, 54DC45, Includes (2) Driver Pads, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number 1231845, 1235203, 9016402, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT Arm & Hammer Baking Soda Non-Scented Scent Baking Soda Cleaner Powder 12 oz (97531)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- TOUGH GUY 4 1/2 in W Utility Brush, Stiff, 13 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 20 in L Overall (1VAE5)
- DIVERSEY Floor Finish, 1.5L, 30 min. Dry Time, PK4 (100880768)
- TENNANT Floor Scrubber, 13 gal, 20 in Path (9022000)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- Tennant Floor Scrubbers