Shop All Specialty Cleaners
Tennant
Pad Driver, 28 In. Machine
Mfr # 1220198
Zoro # G3288625
Free Shipping & Returns
$370.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Size 14"
- Pad Size 14 in
- Bristle Color Black
- Machine Size 28 in
- For Use With Mfr. No. MV-5700-0001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1220198
- Zoro # G3288625
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Block Size | 14" |
Pad Size | 14 in |
Machine Size | 28 in |
Pad/Brush Size | 14 in |
Fits Machine Size | 28 in |
Diameter | 14 1/8 in |
Details
Item | Pad Driver |
Bristle Color | Black |
For Use With | Mfr. No. MV-5700-0001 |
Includes | (3) Brushes |
Shape | Round |
Color | Gray |
Material | Polyethylene Rotomold |
Accessory Type | Pad Driver |
Product Type | Pad Driver |
Speed - Maximum | 320 RPM |
Series | 5680, 5700, T20 |
Thickness | 3 in |
Description
Pad Driver, Color Gray, Diameter 14 1/8 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 320 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes (3) Brushes, Thickness 3 in, Features Not Applicable, Series 5680, 5700, T20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 16" L, 3/16" Notch, Rubber (79745)
- AMSTAT 18 mm Bristle & 36 in. Carbon Fiber Brush (CF320018-36)
- ZONE REPELLANTS Zone Defense Surface Cleaner 70% Alcohol 32oz 6/cs (107-32S)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- TENNANT Pad Driver, 32 In. Machine (1220199)
- TENNANT Rotary Brush, 28 In. Machine (1220237)
- THEOCHEM COIL RENEW - 5 GL PAIL, Coil Cleaner & Brightener (100933-99990-1P)
- CLAIRE Germicidal Cleaner, 20oz (CL873-1)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Paste 17.6 oz (PIPAEXP120)
- PLINK Tablet Drain Freshener and Cleaner 6 ct (PDF12T)
- LEXOL Lexol Leather Conditioner 3 liter (246-3L)
- Tennant Specialty Cleaners