Shop All Floor Scrubber Parts
Tennant
Pad Driver, 10 7/8 in Dia, Black
Mfr # SPPV02582
Zoro # G905968273
product price: $154.20
/ea
Free Shipping & Returns
$154.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Machine Size 11 in
- For Use With CS5
- Size 14.8 in
- Material Polyethylene Rotomold
- Pad Size 10.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # SPPV02582
- Zoro # G905968273
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Machine Size | 11 in |
Size | 14.8 in |
Pad Size | 10.875 in |
Pad/Brush Size | 10 7/8 in |
Fits Machine Size | 11 in |
Diameter | 10 7/8 in |
Details
Item | Pad Driver |
For Use With | CS5 |
Material | Polyethylene Rotomold |
Thickness | 2 15/16 in |
Compatible with Manufacturer Part Number | 1251580 |
Product Type | Pad Driver |
Speed - Maximum | 160 RPM |
Shape | Round |
Color | Black |
Description
Pad Driver, Color Black, Diameter 10 7/8 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 10 7/8 in, Shape Round, Speed - Maximum 160 RPM, Fits Machine Size 11 in, Compatible with Grainger Part Number 61DW93, Includes Not Applicable, Thickness 2 15/16 in, Compatible with Manufacturer Part Number 1251580, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Outdoor - Cleaning Supplies - Backyard - Patio - Drill Brush - Mold (5in-S-R-DS)
- NILFISK Vacuum Accessory (7-21010)
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT®, 80 Wipes, Unscented, 400 PK (412-05930)
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017704)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87099)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (9008919)
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- GUARDAIR Air Supply Hose with Fittings, 20 Ft. (N607)
- Tennant Floor Scrubber Parts