Shop All Knobs
Tennant
Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru
Mfr # 1010558
Zoro # G1934236
Sold in multiples of 2 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Nobles, Tennant
- For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS512, T12, T300, T5, T500, T600, T600E, T7
- Type Star Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Knob |
Fits Brand | Nobles, Tennant |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS512, T12, T300, T5, T500, T600, T600E, T7 |
Type | Star Knob |
Description
Knob, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX80, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS512, T12, T300, T5, T500, T600, T600E, T7, Type Star Knob
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia. (GNH7-HEX4P7----)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7B-21)
- S & W MANUFACTURING Knrl Lck Knob, Stl, Nose P, 3/8-16" (KLS-3)
- ERP Replacement Washer Knob for Select GE and Hotpoint Appliances (WH01X10460)
- KIPP Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel (K0116.5A51X80)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.66"L, GP Phenolic (3702-S)
- Tennant Knobs