Shop All Hex Nuts
Tennant
Hex Nut, M8-1.25, Stainless Steel
Mfr # 07786
Zoro # G1157726
product price: $2.90
/ea
Sold in multiples of 3 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Metric
- For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS506, T12, T300, T5, T500, T600, T600E, T7
- Fits Brand Nobles, Tennant
- Type Standard Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8-1.25 |
Details
Item | Hex Nut |
Material | Stainless Steel |
System of Measurement | Metric |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS506, T12, T300, T5, T500, T600, T600E, T7 |
Fits Brand | Nobles, Tennant |
Type | Standard Hex Nut |
Description
Nut, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX74, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS506, T12, T300, T5, T500, T600, T600E, T7, Type Standard Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U51700.010.0075)
- ZORO SELECT M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0020)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.012.0100)
- ZORO SELECT Hex Nut, M24-1.50, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0150)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 1-1/64 in Ht, 5 PK (U11090.075.0001)
- NEWPORT FASTENERS Hex Nut, M5-0.8, Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK (598942-PR-100)
- ZORO SELECT Machine Screw Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA87)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 1000 PK (HNI50430-1000T)
- Tennant Hex Nuts