Shop All Hex Nuts
Tennant
Hex Nut, M6-1.00, Stainless Steel
Mfr # 07785
Zoro # G1156807
product price: $2.10
/ea
Sold in multiples of 5 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Metric
- For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS505, T12, T300, T5, T500, T600, T600E, T7
- Fits Brand Nobles, Tennant
- Type Standard Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6-1.00 |
Details
Item | Hex Nut |
Material | Stainless Steel |
System of Measurement | Metric |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS505, T12, T300, T5, T500, T600, T600E, T7 |
Fits Brand | Nobles, Tennant |
Type | Standard Hex Nut |
Description
Nut, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX73, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS505, T12, T300, T5, T500, T600, T600E, T7, Type Standard Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.100.0400)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- TENNANT Hex Nut, M8-1.25, Stainless Steel (07786)
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- NEWPORT FASTENERS Machine Screw Nut, #12-24, Steel, Plain, 0.161 in Ht, 100 PK (740661-PR-100)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 40 PK (69623)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 8, Zinc Plated, 31 mm Ht (M01300.390.0001)
- Tennant Hex Nuts