Shop All Vacuum Filters
Tennant
HEPA Motor Intake Filter
Mfr # 9007812
Zoro # G5198706
original price:
$38.32
12% off
new price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1060830
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9007812
- Zoro # G5198706
- Country of Origin China
- Category Vacuum Filters
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1060830 |
Filter Type | HEPA |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Item | Cartridge Filter |
For Use With | 5PFT1 |
For Use With Mfr. Model Number | 1060830 |
Description
Cartridge Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1060830, Filter Pickup Type Dry, Filtration Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel (SCC8508)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- XERO Push To Fit TFitting (MTE 5/16-5/16)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Vinyl (G06-WWX-XFA-3ONN)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT Paper Filter, Use w/4VDW6 (1016246)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- TENNANT HEPA Motor Intake Filter (9007746)
- TENNANT Pre-Filter, Use w/4VDW6 (1016249)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- Tennant Vacuum Filters