Shop All Vacuum Filters
Tennant
HEPA Filter, Use w/10D947
Mfr # 612359
Zoro # G5904647
product price: $25.40
/ea
$25.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 1063946
- Filter Type Disc Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 612359
- Zoro # G5904647
- Country of Origin United States
- Category Vacuum Filters
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 1063946 |
Filter Type | Disc Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Item | Disc Filter |
For Use With Mfr. Model Number | 1063946 |
For Use With | 10D947 |
Description
Disc Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1063946, Filter Pickup Type Dry, Filtration Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hand Held Dust Pan, Blue, Polyethylene (48LZ25)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- DIRT DEVIL Vac Bag Type U Mf Pk3 (3920750001)
- TOUGH GUY Floor Squeegee, Straight, 36" W (59JM46)
- TENNANT Paper Filter, Use w/4VDW6 (1016246)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- TENNANT HEPA Motor Intake Filter (9007812)
- TENNANT Filter, Exhaust Filter (9009078)
- TENNANT HEPA Filter (1016503)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- KENMORE 254GAL FoamWet Filter (VFF21)
- Tennant Vacuum Filters