Shop All Squeegee Parts
Tennant
Gum Rubber Rear Squeegee
Mfr # 1232629
Zoro # G9888028
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 4 in
- Material Gum Rubber
- For Use With Mfr. No. 1231845
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1232629
- Zoro # G9888028
- Country of Origin Netherlands
- Category Squeegee Parts
Dimensions
Length | 4 in |
Overall Length | 4 in |
Overall Width | 3/8 in |
Fits Machine Size | 18 1/8 in |
Details
Color | Red |
Material | Gum Rubber |
Item | Rear Squeegee |
For Use With | Mfr. No. 1231845 |
Compatible with Manufacturer Part Number | 1231845 |
Product Type | Rear Squeegee Blade |
Description
Rear Squeegee, Product Type Rear Squeegee Blade, Material Rubber, Overall Length 4 in, Diameter Not Applicable, Overall Width 3/8 in, Color Red, Fits Machine Size 18 1/8 in, Compatible with Manufacturer Part Number 1231845, Features Not Applicable, For Use With Mfr. No. 1231845, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- TORK Tork Septic Safe Toilet Paper White, Embossed for Comfort, 2-ply, 450 Sheets per Roll, 48 Rolls (2465120)
- ALPINE INDUSTRIES 40 gal Trash Can, Grey, Steel + Plastic wood (ALP471-40-WD-GRY)
- SAFE STEP 56840 Ice Melter, Crystalline Solid, White, 40 lb Pail (806733)
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- TENNANT Front Squeegee Blade (1232627)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- TENNANT Rear Squeegee Blade, 5 ft L, Red (1207087)
- TENNANT Urethane Middle Squeegee Blade (1245933)
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- ETTORE Pro Quick Release Squeegee Handle Kit (1368)
- Tennant Squeegee Parts