Shop All Squeegee Parts
Tennant
Front Squeegee Blade, 43 1/4 in L, Red
Mfr # 1056453
Zoro # G4620032
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Linard
- Series T16
- Overall Length 43 1/4 in
- For Use With Mfr. No. T16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1056453
- Zoro # G4620032
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Overall Length | 43 1/4 in |
Fits Machine Size | 36 in, 45 in, 46 in |
Details
Color | Red |
Material | Linard |
Series | T16 |
Item | Front Squeegee Blade |
For Use With | Mfr. No. T16 |
Features | Wear and Tear Resistant |
Accessory Type | Front Squeegee Blade |
Product Type | Front Squeegee Blade |
Description
Front Squeegee Blade, Product Type Front Squeegee Blade, Material Linard, Overall Length 43 1/4 in, Diameter Not Applicable, Color Red, Fits Machine Size 36 in, 45 in, 46 in, Features Wear and Tear Resistant, For Use With Mfr. No. T16, Includes Not Applicable, Series T16, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- WINDSOFT Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 660 ft, White, 6 PK (WIN 1420)
- LIBMAN 24 in Sweep Face Push Broom, Gray, 60 in L Handle (1293G)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 14", PK12 (4007400)
- TENNANT Squeegee Wheel, Gray (363162)
- TENNANT Gum Rubber Rear Squeegee (1232629)
- TENNANT Rear Squeegee Blade, Red (1253442)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- ETTORE Master Squeegee Rubber 12 Pack 16 Inch, 12PK (1422)
- Tennant Squeegee Parts