Shop All Squeegee Parts
Tennant
Front Squeegee Blade, 4 3/4 ft L, Red
Mfr # 1207086
Zoro # G4619892
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Linard
- For Use With Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
- Series M17, T17
- Overall Length 4 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1207086
- Zoro # G4619892
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Overall Length | 4 3/4 ft |
Fits Machine Size | 40 in |
Overall Width | 5 3/8 in |
Details
Color | Red |
Material | Linard |
For Use With | Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers |
Series | M17, T17 |
Features | Wear and Tear Resistant |
Item | Front Squeegee Blade |
Product Type | Front Squeegee Blade |
Description
Front Squeegee Blade, Product Type Front Squeegee Blade, Material Linard, Overall Length 4 3/4 ft, Diameter Not Applicable, Overall Width 5 3/8 in, Color Red, Fits Machine Size 40 in, Features Wear and Tear Resistant, For Use With Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers, Includes Not Applicable, Series M17, T17, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- CLIPPERCIDE Disinfecting Spray, for Grooming Clippers, 15oz (24482)
- KARCHER Sensor XP 12 Upright Vacuum (1.012-611.0)
- TENNANT Squeegee Wheel, Gray (363162)
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- TENNANT Front Linard Squeegee Blade, 42-19/32"L (1200383)
- TENNANT Front Squeegee Blade (1232627)
- TENNANT Polyurethane Rear Squeegee (1232635)
- TENNANT SQUEEGEE - BLADE ASSY, SQGE, OUTER, URE (1245930)
- ETTORE Stainless Steel BackFlip Squeegee Handle (5362)
- Tennant Squeegee Parts