Shop All Squeegee Parts
Tennant
Front Squeegee Blade, 4 1/8 ft L, Ivory
Mfr # 1027719
Zoro # G4619953
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Polyurethane
- Features Chemical Resistant
- Series M20, T20
- For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1027719
- Zoro # G4619953
- Country of Origin Sweden
- Category Squeegee Parts
Dimensions
Overall Length | 4 1/8 ft |
Fits Machine Size | 40 in |
Details
Color | Ivory |
Material | Polyurethane |
Features | Chemical Resistant |
Series | M20, T20 |
Item | Front Squeegee Blade |
For Use With | Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers |
Product Type | Front Squeegee Blade |
Description
Front Squeegee Blade, Product Type Front Squeegee Blade, Material Polyurethane, Overall Length 4 1/8 ft, Diameter Not Applicable, Color Ivory, Fits Machine Size 40 in, Features Chemical Resistant, For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers, Includes Not Applicable, Series M20, T20, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Use w/12A502-12A505 (302000490)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- TOUGH GUY 32 gal Flat Trash Can Top, 22 1/4 in W/Dia, Blue, Plastic, 0 Openings (54JJ58)
- SOLARIS PAPER Fiora 12PK Bath Tissue (21003)
- TENNANT SQUEEGEE - BLADE ASSY, SQGE, OUTER, URE (1245930)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Rear Linatex Squeegee Blade, 38-5/16"L (1031331)
- TENNANT Urethane Middle Squeegee Blade (1245933)
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- PACIFIC SQUEEGEE - REAR .1875in APEX, FITS (850702)
- Tennant Squeegee Parts