Shop All Strapping Machine Parts
Tennant
Front Squeegee Blade
Mfr # 1221585
Zoro # G9887967
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A7P-10, MV-SS500-0025
- Color Red
- Material Rubber
- Product Type Rear Squeegee Blade
- Compatible with Manufacturer Part Number A7P-10, MV-SS500-0025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1221585
- Zoro # G9887967
- Country of Origin Malaysia
- Category Strapping Machine Parts
Dimensions
Fits Machine Size | 26 in |
Overall Width | 2 1/8 in |
Overall Length | 25 5/8 in |
Details
For Use With | A7P-10, MV-SS500-0025 |
Item | Front Squeegee Blade |
Color | Red |
Material | Rubber |
Product Type | Rear Squeegee Blade |
Compatible with Manufacturer Part Number | A7P-10, MV-SS500-0025 |
Description
Front Squeegee Blade, Product Type Rear Squeegee Blade, Material Rubber, Overall Length 25 5/8 in, Diameter Not Applicable, Overall Width 2 1/8 in, Color Red, Fits Machine Size 26 in, Compatible with Manufacturer Part Number A7P-10, MV-SS500-0025, Compatible with Grainger Part Number 53TX59, Features Not Applicable, For Use With A7P-10, MV-SS500-0025, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 7" x 5", Kraft, 25/Bundle (11R203)
- ZORO SELECT Corrugated Mailers, 9" x 3" x 3", White, 50/Bundle (M933)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- TENNANT Rear Squeegee Blade (1232681)
- TENNANT Front Squeegee Blade (1221115)
- TENNANT Vacuum Hose, For Mfr. No. 1231845 (1232587)
- TENNANT Rear Squeegee Blade (1232679)
- TENNANT Rear Squeegee Blade (1232680)
- TENNANT Front Squeegee Blade (1221572)
- ZORO SELECT Feedwheel Supporting Spring (MH4DZR504G)
- Tennant Strapping Machine Parts