Shop All Floor Machine Pads
Tennant
For I-mop lite
Mfr # 1263459
Zoro # G212487023
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Scrubbing Pad
- Color Blue
- Application Scrubbing
- Compatible with Manufacturer Part Number 1263271, 1267978, 1267982, 9022310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1263459
- Zoro # G212487023
- Country of Origin Netherlands
- Category Floor Machine Pads
Details
Item | For I-mop lite |
Product Type | Scrubbing Pad |
Color | Blue |
Application | Scrubbing |
Compatible with Manufacturer Part Number | 1263271, 1267978, 1267982, 9022310 |
Description
For I-mop lite, Color Blue, Product Type Scrubbing Pad, Compatible with Grainger Part Number 797NX2, 801GK2, Application Scrubbing, Compatible with Manufacturer Part Number 1263271, 1267978, 1267982, 9022310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55006)
- DEFENSEGUARD 57 x 75 in. Bag Liner, Extra Large - Black, 50PK (DE3204907)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- Tennant Floor Machine Pads