Shop All Floor Machine Pads
Tennant
For I-mop lite
Mfr # 1263456
Zoro # G012486998
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Scrubbing
- Product Type Scrubbing Pad
- Compatible with Manufacturer Part Number 1263271, 1267978, 1267982, 9022310
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1263456
- Zoro # G012486998
- Country of Origin Netherlands
- Category Floor Machine Pads
Details
Item | For I-mop lite |
Application | Scrubbing |
Product Type | Scrubbing Pad |
Compatible with Manufacturer Part Number | 1263271, 1267978, 1267982, 9022310 |
Color | Red |
Description
For I-mop lite, Color Red, Product Type Scrubbing Pad, Compatible with Grainger Part Number 797NX2, 801GK2, Application Scrubbing, Compatible with Manufacturer Part Number 1263271, 1267978, 1267982, 9022310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Dispenser Box, X90, Max Absorbency, 11 in x 16 3/4 in, 136 Sheets, Blue (12891)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- GOJO 700 mL Personal Soaps 4 PK (8711-04)
- BISSELL COMMERCIAL Disposable Vacuum Bags, 2-ply, Paper Bag, 12 PK (C3000-PK12)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- SCOTCH-BRITE Surface Preparation Pad, 13In, Maroon, PK10 (SPP13)
- PREMIERE PADS Floor Pads, 17", Black, PK5 (PAD 4017 BLA)
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- Tennant Floor Machine Pads