Shop All Vacuum Parts
Tennant
Foam Filter
Mfr # 612358
Zoro # G8546081
Sold in multiples of 4 for $16.80
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10D947
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 1063946
- For Use With Mfr. Model Number 1063946
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 612358
- Zoro # G8546081
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Disc Filter |
For Use With | 10D947 |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 1063946 |
For Use With Mfr. Model Number | 1063946 |
Filtration Type | Standard |
Filter Product Grouping | Disc Filter |
Filter Material | Foam |
Fits Vacuum Brand | Tennant |
Filter Pickup Type | Dry |
Description
Disc Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1063946, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, Splash Blu (56500)
- REJUVENATE Grout Cleaner, Unscented, 32 oz (HG-R65365-1)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- MALISH Bottle, Carafe Brush, 12 in, White, 12 in L Brush, White, Plastic (2290SP)
- TENNANT Caster Kit, Fits Tennant (KTRI05859)
- TENNANT Vacuum Belt, PK6 (9007772)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- TENNANT Vacuum Brush Roller (9007779)
- TENNANT Dusting Brush, Use w/4VDV9, 12H304 (190715)
- PROTEAM Twist Cap, Super Coach, Purple (100197)
- TORNADO Bearing (11236)
- Tennant Vacuum Parts