Shop All Floor Scrubbers
Tennant
Floor Scrubber, Single, 20 In, 1.5HP, 175rpm
Mfr # 9007336
Zoro # G0831476
product price: $1,706.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,706.00
Free 30-Day Returns
Key Features
- Machine Size 20 in
- Motor 1.5 hp
- Power Source AC
- Brush Speed 175 RPM
- Speed Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9007336
- Zoro # G0831476
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 20 in |
Cord Length | 50 ft |
Overall Length | 23 1/2 in |
Overall Width | 13 in |
Pad/Brush Size | 20 in |
Handle Length | 4 ft |
Details
Item | Floor Scrubber |
Motor | 1.5 hp |
Power Source | AC |
Brush Speed | 175 RPM |
Speed | Single |
Sound Level | 60 dBA |
Construction | Rotationally Molded Housing and Handle |
Includes | Pad Driver |
Features | Optional Solution Tank, Protects Operators with Simple Twist-Grip Operation and a Safety Lock |
Voltage | 120V AC |
Product Type | Floor Scrubber |
Current | 12 A |
Housing Material | Polyethylene |
Horsepower | 1 1/2 hp |
Battery Chemistry | Not Battery Powered |
Brush Speed - Maximum | 175 RPM |
Frequency | 60 Hz |
Handle Material | Polyethylene |
Description
Floor Scrubber, Pad/Brush Size 20 in, Brush Speed - Maximum 175 RPM, Power Source AC, Cord Length 50 ft, Handle Length 4 ft, Handle Material Polyethylene, Product Type Floor Scrubber, Battery Chemistry Not Battery Powered, Current 12 A, Features Optional Solution Tank, Protects Operators with Simple Twist-Grip Operation and a Safety Lock, Frequency 60 Hz, Horsepower 1 1/2 hp, Housing Material Polyethylene, Includes Pad Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREEN MAGIC Silk Plant Magic 32 oz (SPM32TC)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- HYDE Stainless Steel Bristle Mini Brushes, PK 3 (46650)
- TENNANT Floor Scrubber, 13 gal, 20 in Path (9022000)
- TENNANT Floor Scrubber, 4.4 gal, 14 in Path (LPTB03328)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- Tennant Floor Scrubbers