Shop All Floor Scrubbers
Tennant
Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330
Mfr # 9007334
Zoro # G0905764
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,652.00
Free 30-Day Returns
Key Features
- Machine Size 20 in
- Motor 1.5 hp
- Power Source AC
- Brush Speed 0.5606 RPM
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 9007334
- Zoro # G0905764
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 20 in |
Cord Length | 50 ft |
Overall Width | 17 in |
Overall Length | 23 in |
Pad/Brush Size | 20 in |
Handle Length | 4 ft |
Details
Item | Floor Scrubber/Polisher |
Motor | 1.5 hp |
Power Source | AC |
Brush Speed | 0.5606 RPM |
Sound Level | 71 dBA |
Construction | Rotationally Molded Housing and Handle |
Speed | Dual |
Includes | Pad Driver |
Features | Chemical-Free Floor Finish Stripping, Optional Solution Tank, Protects Operators with Simple Twist-Grip Operation and a Safety Lock |
Voltage | 120V AC |
Product Type | Floor Scrubber/Polisher |
Battery Chemistry | Not Battery Powered |
Housing Material | Polyethylene |
Brush Speed - Maximum | 330 RPM |
Frequency | 60 Hz |
Current | 12 A |
Horsepower | 1 1/2 hp |
Handle Material | Polyethylene |
Description
Floor Scrubber/Polisher, Pad/Brush Size 20 in, Brush Speed - Maximum 330 RPM, Power Source AC, Cord Length 50 ft, Handle Length 4 ft, Handle Material Polyethylene, Product Type Floor Scrubber/Polisher, Battery Chemistry Not Battery Powered, Current 12 A, Features Chemical-Free Floor Finish Stripping, Optional Solution Tank, Protects Operators with Simple Twist-Grip Operation and a Safety Lock, Frequency 60 Hz, Horsepower 1 1/2 hp, Housing Material Polyethylene, Includes Pad Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Union Mix Brush, 13", Tan (ORK237048)
- IOSSO Iosso 10900 Mold and Mildew Stain Remover - 12 oz. (10900)
- GENUINE JOE Bag, Hd, 33Gl, 33X40, 16Mc, C250 250PK (GJO02855)
- IOSSO Iosso Products 10905 Mold and Mildew Stain Remover - 65 oz. (10905)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- TENNANT Walk Behind Scrubber w/Kit, Disk, 28In (M-T500)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- Tennant Floor Scrubbers