Shop All Floor Scrubbers
Tennant
Floor Scrubber, 13 gal, 20 in Path
Mfr # 9022005
Zoro # G705848645
product price: $8,640.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,640.00
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Solution Tank Capacity 10 gal
- Style Walk Behind
- Deck Style Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9022005
- Zoro # G705848645
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Solution Tank Capacity | 10 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 155 RPM |
Max. Brush Pressure | 40 lb |
Features | Hands-Free Brush Replacement that Spins-On and Spins-Off the Brush |
For Use With | Hard Surface Flooring |
Includes | Charger |
Recovery Tank Capacity | 13 gal |
Sound Level | 74 dBA |
Max. Productivity | 19,600 sq ft/hr |
Product Type | Floor Scrubber |
Includes Battery | Yes |
Brush Pressure - Maximum | 40 lb |
Battery Chemistry | AGM |
Productivity - Maximum | 19,600 sq ft/hr |
Series | T290 |
Brush Speed - Maximum | 155 RPM |
Description
Floor Scrubber, Recovery Tank Capacity 13 gal, Deck Style Disk, Brush Speed - Maximum 155 RPM, Battery Chemistry AGM, Power Source Battery, Cleaning Path 20 in, Includes Charger, Style Walk Behind, Solution Tank Capacity 10 gal, Product Type Floor Scrubber, Brush Pressure - Maximum 40 lb, Features Hands-Free Brush Replacement that Spins-On and Spins-Off the Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hosp. Islation Bag, 20to30gal, Red, PK100 (31DK95)
- ETTORE PRODUCTSMPANY Pro Cobweb Brush (31028)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Gray, Polypropylene (GRP72203-GY)
- QUICKIE 2 In 1 24 Push Broom (635SU)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT Walk Behind Scrubber w/Kit, Disk, 28In (M-T500)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- Tennant Floor Scrubbers