Shop All Floor Scrubbers
Tennant
Floor Scrubber, 13 gal, 20 in Path
Mfr # 9022002
Zoro # G505848609
product price: $7,278.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,278.00
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Solution Tank Capacity 10 gal
- Style Walk Behind
- Deck Style Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9022002
- Zoro # G505848609
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Solution Tank Capacity | 10 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 155 RPM |
For Use With | Hard Surface Flooring |
Recovery Tank Capacity | 13 gal |
Sound Level | 74 dBA |
Max. Productivity | 19,600 sq ft/hr |
Features | Hands-Free Brush Replacement that Spins-On and Spins-Off the Brush |
Max. Brush Pressure | 40 lb |
Includes | Charger, Pad Driver |
Product Type | Floor Scrubber |
Series | T290 |
Includes Battery | Yes |
Brush Speed - Maximum | 155 RPM |
Brush Pressure - Maximum | 40 lb |
Battery Chemistry | AGM |
Productivity - Maximum | 19,600 sq ft/hr |
Description
Floor Scrubber, Recovery Tank Capacity 13 gal, Deck Style Disk, Brush Speed - Maximum 155 RPM, Battery Chemistry AGM, Power Source Battery, Cleaning Path 20 in, Includes Charger, Pad Driver, Style Walk Behind, Solution Tank Capacity 10 gal, Product Type Floor Scrubber, Brush Pressure - Maximum 40 lb, Features Hands-Free Brush Replacement that Spins-On and Spins-Off the Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Bridled Glue Brush, No. 6 (0007405100)
- WEBSTER INDUSTRIES RECYCLED CAN LINERS, 55-60 GAL, 1.65 MIL, 38 X 58, BLACK, 100PK (RNW6060)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- ODOBAN No Rinse Neutral pH Floor Cleaner Concentrate, 1 Gallon (9361B61-G4)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- Tennant Floor Scrubbers