Shop All Floor Scrubbers
Tennant
Floor Scrubber, 13 gal, 20 in Path
Mfr # 9022000
Zoro # G101815067
product price: $6,523.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$6,523.99
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Solution Tank Capacity 10.5 gal
- Style Walk Behind
- Deck Style Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9022000
- Zoro # G101815067
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Details
Item | Floor Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Solution Tank Capacity | 10.5 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 155 RPM |
Recovery Tank Capacity | 13 gal |
Max. Productivity | 12,079 sq ft/hr |
Includes | Pad Assist, Charger, Pad Driver |
For Use With | Hard Surface Flooring |
Brush Motor | 0.73 hp |
Max. Brush Pressure | 40 lb |
Sound Level | 74 dBA |
Product Type | Floor Scrubber |
Series | T290 |
Battery Run Time | 3 hr |
Brush Pressure - Maximum | 40 lb |
Brush Speed - Maximum | 155 RPM |
Battery Chemistry | Lead Acid |
Productivity - Maximum | 19,600 sq ft/hr |
Includes Battery | Yes |
Description
Floor Scrubber, Recovery Tank Capacity 13 gal, Deck Style Disk, Brush Speed - Maximum 155 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Pad Assist, Charger, Pad Driver, Style Walk Behind, Solution Tank Capacity 10.5 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Motor 0.73 hp, Brush Pressure - Maximum 40 lb, Cord Length Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100H)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh (5388471)
- MEECO MFG CO 3 PELLET STOVE BRUSH (84332)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- Tennant Floor Scrubbers