Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 9 in Dia, Gray
Mfr # 386240
Zoro # G4612253
product price: $851.00
/ea
Free Shipping & Returns
$851.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M17, T17
- Features Parts are Machine Specific
- Application Scrubbing
- Brush Diameter 9 in
- Block Size 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 386240
- Zoro # G4612253
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 9 in |
Block Size | 39 in |
Fits Machine Size | 40 in |
Details
Item | Floor Machine Brush |
For Use With | M17, T17 |
Features | Parts are Machine Specific |
Application | Scrubbing |
Bristle Color | Gray |
Shape | Cylindrical |
Compatible with Manufacturer Part Number | M17, T17 |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 40 in, Shape Cylindrical, Bristle Color Gray, Brush Diameter 9 in, Block Size 39 in, Compatible with Manufacturer Part Number M17, T17, Features Parts are Machine Specific
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- LYSOL All Purpose Cleaner, 1 gal. Bottle, Unscented, 4 PK (RAC74392)
- PF HARRIS Chem Resist Sprayer 32Oz (CR-32)
- WM Bagster 606 gal Dumpster In A Bag Open (3CUYD)
- TENNANT Air Filter, 10 3/8 in L, Blk/Grn (369746)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- TENNANT Rear Squeegee Blade, 23 1/2 in L, Red (9017830)
- TENNANT Rear Blade Kit, 11 in L, Red (KTRI06149)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232608)
- TENNANT Ignition Key, PK2 (222684)
- Tennant Floor Scrubber Parts