Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 8 in Dia, Gray
Mfr # 1062578
Zoro # G4609760
product price: $646.50
/ea
Free Shipping & Returns
$646.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T16
- Features Parts are Machine Specific
- Application Scrubbing
- Includes (1) Brush
- Compatible with Manufacturer Part Number T16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1062578
- Zoro # G4609760
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 8 in |
Fits Machine Size | 36 in, 45 in, 46 in |
Block Size | 35 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. T16 |
Features | Parts are Machine Specific |
Application | Scrubbing |
Includes | (1) Brush |
Compatible with Manufacturer Part Number | T16 |
Bristle Color | Gray |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 36 in, 45 in, 46 in, Shape Cylindrical, Bristle Color Gray, Brush Diameter 8 in, Block Size 35 in, Compatible with Manufacturer Part Number T16, Features Parts are Machine Specific, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARPAW Hand Cleaner 4 Lb. Tub Case Of 4 (BP4128)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- SWIFFER Duster Swiffer Ext Hand (86554)
- TENNANT Air Filter, 7 7/8 in L, Blk/Grn (361201)
- TENNANT Rear Squeegee Blade, 23 1/2 in L, Red (9017830)
- TENNANT Extraction Hand Tool (1058747)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- TENNANT Wire Brush (28002)
- TENNANT Squeegee, 5 5/8 in L, Red (9017806)
- GOFER PARTS Replacement Squeegee - Front For Nilfisk/Advance VF82062L (GSQ1089BX)
- Tennant Floor Scrubber Parts