Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 8 in Dia, Black
Mfr # 1053894
Zoro # G4609961
product price: $263.70
/ea
Free Shipping & Returns
$263.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T16
- Features Parts are Machine Specific
- Material Polypropylene
- Includes (2) Brushes
- Application Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1053894
- Zoro # G4609961
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Block Size | 35 in |
Brush Diameter | 8 in |
Fits Machine Size | 36 in, 45 in, 46 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. T16 |
Features | Parts are Machine Specific |
Material | Polypropylene |
Includes | (2) Brushes |
Application | Scrubbing |
Bristle Material | Polypropylene |
Compatible with Manufacturer Part Number | T16 |
Bristle Color | Black |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 36 in, 45 in, 46 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 8 in, Block Size 35 in, Compatible with Manufacturer Part Number T16, Features Parts are Machine Specific, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Lotion Soap Refill, 4 Per Case (P19-232A)
- PACIFIC BLUE SELECT Roll Paper Towels, White, 6 PK (GPC26100)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (9008919)
- TENNANT Ignition Key, PK2 (1017696)
- TENNANT Floor Machine Brush, 11 in Dia, Black (SPPV02438)
- TENNANT Nylon Scrubbing Brush (1220235)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- Tennant Floor Scrubber Parts