Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 8 in Dia, Black
Mfr # 1053893
Zoro # G4609970
product price: $270.30
/ea
Free Shipping & Returns
$270.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T16
- Includes (2) Brushes
- Material Polypropylene
- Features For Indoor or Outdoor Use
- Application Sweeping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1053893
- Zoro # G4609970
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 8 in |
Fits Machine Size | 36 in, 45 in, 46 in |
Block Size | 35 in |
Trim Length | 1 3/4 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. T16 |
Includes | (2) Brushes |
Material | Polypropylene |
Features | For Indoor or Outdoor Use |
Application | Sweeping |
Compatible with Manufacturer Part Number | T16 |
Shape | Cylindrical |
Bristle Material | Polypropylene |
Bristle Color | Black |
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 36 in, 45 in, 46 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 8 in, Trim Length 1 3/4 in, Block Size 35 in, Compatible with Manufacturer Part Number T16, Features For Indoor or Outdoor Use, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 29"x44" 1mm 23 gal. Extra Heavy Performance Roll Can Liner, PK100 (RX443XG)
- SORBO Natural Soft Squeegee Rubber 12 Pack 36 Inch, 12PK (1521-S)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Ready to use 24oz Spray 3 pack (HN-3002-3)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- TENNANT Clip, Grip, Hose, 1.50id, Dbl, Blk Pyp (1014079)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246591)
- TENNANT Polypropylene Brush (1037277)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232607)
- Tennant Floor Scrubber Parts