Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 16 in Dia, White
Mfr # 35325
Zoro # G4609794
product price: $645.20
/ea
Free Shipping & Returns
$645.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 800
- Application Sweeping
- Material Polypropylene
- Features Parts are Machine Specific
- Accessory Type Floor Machine Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 35325
- Zoro # G4609794
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Brush Diameter | 16 in |
Block Size | 50 in |
Fits Machine Size | 5 1/2 ft, 6 7/8 ft |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. 800 |
Application | Sweeping |
Material | Polypropylene |
Features | Parts are Machine Specific |
Accessory Type | Floor Machine Brush |
Bristle Color | White |
Compatible with Manufacturer Part Number | 800 |
Shape | Cylindrical |
Bristle Material | Polypropylene |
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 5 1/2 ft, 6 7/8 ft, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color White, Brush Diameter 16 in, Block Size 50 in, Compatible with Manufacturer Part Number 800, Features Parts are Machine Specific
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Bag, Ld, 60Gl, 38X58, 2Ml, Bk100 100PK (GJO02861)
- MARCAL Standard, 330 Sheets, White, 48 PK (6079)
- CHIX General Purpose Towels, Worxwell, PK100 (8481)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1234465)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- TENNANT Side Brush Belt, Use w/4VDW5 (612641)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370008)
- TENNANT Brush, Cylindrical Poly Scrub (1201572)
- TENNANT Side Brush (28096P)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- Tennant Floor Scrubber Parts